- Home
- /
- Hardware & Building Materials
- /
- Door Hardware & Components
- /
- Door Levers & Door Lever Locksets
- /
- Passage Door Handles
- /
- Matte Black Storeroom ND96JDELEUSPA622RX
Schlage Commercial
Matte Black Storeroom ND96JDELEUSPA622RX
- Zoro #: G2012143
- Mfr #: ND96JDELEUSPA622RX
$583.00
- Item: Matte Black Storeroom ND96JDELEUSPA622RX
- Country of Origin (subject to change): Mexico
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $583.00
Schlage Commercial #ND96JDELEUSPA622RX Specifications
- Zoro #: G2012143
- Mfr #: ND96JDELEUSPA622RX
- Item: Matte Black Storeroom ND96JDELEUSPA622RX
- Country of Origin (subject to change): Mexico
Description
Schlage Commercial ND96JDELEUSPA622RX ND Series Vandlgard Storeroom Electrically Locked or Unlocked with RX Switch Large Format Less Core Sparta with 13-247 Latch 10-025 Strike Matte Black Finish
Reviews of Schlage Commercial #ND96JDELEUSPA622RX
Explore more
- SCHLAGE COMMERCIAL Satin Chrome Interconnected S251JUP626 S251JUP626
- SCHLAGE COMMERCIAL Satin Chrome Storeroom S80SAT626A S80SAT626A
- SCHLAGE COMMERCIAL Satin Chrome Storeroom ND96BDELEURHO626RX ND96BDELEURHO626RX
- SCHLAGE COMMERCIAL Bright Brass Office ND50LDATH605 ND50LDATH605
- SCHLAGE COMMERCIAL Satin Brass Mortise Lock L017003B606 L017003B606
- SCHLAGE COMMERCIAL Satin Nickel Office AL50NEP619T AL50NEP619T
- EMTEK Bright Brass Passage 8100OTUS3 8100OTUS3
- OMNIA LVR Traditional Rose Priv LVR 2-3/4" BS Full Lip ORB 912 912TD/234F.PR10B
- Schlage Commercial Door Levers & Door Lever Locksets