Schlage Commercial

Oil Rubbed Bronze Deadbolt L460613

Schlage Commercial Oil Rubbed Bronze Deadbolt L460613 L460613
Hover or click to zoom Tap to zoom
Key Features
  • Includes: Deadbolt
  • Keyway Type: Schlage
  • Location Type: Commercial
  • Finish: Oil Rubbed Bronze
  • Item: Oil Rubbed Bronze Deadbolt L460613
  • Function: Single Cylinder
  • Country of Origin (subject to change): Mexico
See full product details
$205.86

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Schlage Commercial #L460613 Specifications

  • Includes: Deadbolt
  • Keyway Type: Schlage
  • Location Type: Commercial
  • Finish: Oil Rubbed Bronze
  • Item: Oil Rubbed Bronze Deadbolt L460613
  • Function: Single Cylinder
  • Country of Origin (subject to change): Mexico

Description

Schlage Commercial L460613 Single Cylinder by Turn Small Case Mortise Deadbolt Oil Rubbed Bronze Finish

Reviews of Schlage Commercial #L460613

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.