Schlage Commercial
Oil Rubbed Bronze Interconnected S270JUP613
- Zoro #: G2024016
- Mfr #: S270JUP613

Hover or click to zoom Tap to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $392.29
Schlage Commercial #S270JUP613 Specifications
- Zoro #: G2024016
- Mfr #: S270JUP613
- Includes: Latch
- Keyway Type: C Keyway
- Location Type: Commercial
- Lockset Function: Classroom
- Finish: Oil Rubbed Bronze
- Item: Oil Rubbed Bronze Interconnected S270JUP
- Strike: Oil Rubbed Bronze
- Country of Origin (subject to change): Mexico
Description
Schlage Commercial S270JUP613 S200 Series Interconnected Classroom Jupiter Lever C Keyway with 16-481 Latch 10-109 Strike Oil Rubbed Bronze Finish
Reviews of Schlage Commercial #S270JUP613
Explore more
- SCHLAGE COMMERCIAL Satin Chrome Passage S10FLA626RH S10FLA626RH
- SCHLAGE COMMERCIAL Satin Brass Entry AL53LDSAT606 AL53LDSAT606
- SCHLAGE COMMERCIAL Satin Brass Passage ND10RHO606 ND10RHO606
- SCHLAGE COMMERCIAL Bright Brass Classroom ND95LDRHO605 ND95LDRHO605
- SCHLAGE COMMERCIAL Bright Chrome Mortise Lock L017012A625RH L017012A625RH
- OMNIA LH 762 LVR 4000 Plate Panic Proof Entry 234BS Mort Bright Brass 4762F00L1
- Schlage Commercial Door Levers & Door Lever Locksets