Schlage Commercial

Oil Rubbed Bronze Passage A10LEV613

Hover or click to zoom Tap to zoom
Help us improve our product images
Key Features
  • Includes: Latch
  • Keyway Type: Schlage
  • Location Type: Commercial
  • Finish: Oil Rubbed Bronze
  • Item: Oil Rubbed Bronze Passage A10LEV613
  • Function: Passage
  • Strike: Oil Rubbed Bronze
  • Product Type: Lock
See full product details
$121.03

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Schlage Commercial #A10LEV613 Specifications

  • Includes: Latch
  • Keyway Type: Schlage
  • Location Type: Commercial
  • Finish: Oil Rubbed Bronze
  • Item: Oil Rubbed Bronze Passage A10LEV613
  • Function: Passage
  • Strike: Oil Rubbed Bronze
  • Product Type: Lock
  • Country of Origin (subject to change): Mexico

Description

Item Oil Rubbed Bronze Passage A10LEV613

Reviews of Schlage Commercial #A10LEV613

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.