Schlage Commercial
Oil Rubbed Bronze Passage A10TUL613
- Zoro #: G3028839
- Mfr #: A10TUL613

Hover or click to zoom Tap to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $135.26
Schlage Commercial #A10TUL613 Specifications
- Zoro #: G3028839
- Mfr #: A10TUL613
- Includes: Latch
- Keyway Type: Schlage
- Location Type: Commercial
- Style: Tulip
- Finish: Oil Rubbed Bronze
- Item: Oil Rubbed Bronze Passage A10TUL613
- Strike: Oil Rubbed Bronze
- Function: Passage
- Product Type: Lock
- Country of Origin (subject to change): Mexico
Description
Item Oil Rubbed Bronze Passage A10TUL613
Reviews of Schlage Commercial #A10TUL613
Explore more
- SCHLAGE COMMERCIAL Satin Chrome Entry ND92BDATH626 ND92BDATH626
- SCHLAGE COMMERCIAL Satin Brass Button K510330606 K510330606
- SCHLAGE COMMERCIAL Satin Stainless Steel Mortise Lock L017217A630 L017217A630
- SCHLAGE COMMERCIAL Oil Rubbed Bronze Corridor ND97LDSPA613 ND97LDSPA613
- SCHLAGE COMMERCIAL Satin Brass Entry ND53LDRHO606 ND53LDRHO606
- SCHLAGE COMMERCIAL Satin Bronze Classroom AL70BDSAT612 AL70BDSAT612
- SCHLAGE COMMERCIAL Satin Stainless Steel Mortise Lock L017206A630 L017206A630
- SCHLAGE COMMERCIAL Part C604395 C604395
- Schlage Commercial Door Levers & Door Lever Locksets