Schlage Commercial
Oil Rubbed Bronze Storeroom ND80JDSPA613
- Zoro #: G5284336
- Mfr #: ND80JDSPA613
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Lockset Function: Storeroom
- Style: Sparta
- Keyway Type: Schlage
- Item: Oil Rubbed Bronze Storeroom ND80JDSPA613
- Includes: Latch
- Location Type: Commercial
- Finish: Oil Rubbed Bronze
- Strike: Oil Rubbed Bronze
$454.87
Ships from United States
Subtotal: $454.87
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Schlage Commercial #ND80JDSPA613 Specifications
- Zoro #: G5284336
- Mfr #: ND80JDSPA613
- Lockset Function: Storeroom
- Style: Sparta
- Keyway Type: Schlage
- Item: Oil Rubbed Bronze Storeroom ND80JDSPA613
- Includes: Latch
- Location Type: Commercial
- Finish: Oil Rubbed Bronze
- Strike: Oil Rubbed Bronze
- Country of Origin (subject to change): Mexico
Description
Item Oil Rubbed Bronze Storeroom ND80JDSPA613
Reviews of Schlage Commercial #ND80JDSPA613
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SCHLAGE COMMERCIAL Satin Chrome Hospital ND44SPA626 ND44SPA626
- SCHLAGE COMMERCIAL Satin Chrome Mortise Lock L9060P06L626 L9060P06L626
- SCHLAGE COMMERCIAL Schlage Commercial ND53BRHO626AM ND Series Entry Format Rhodes 13-247 Latch 10-025 Antimicrobial ND53BRHO626AM
- SCHLAGE COMMERCIAL Schlage Commercial ND70JATH613 ND Series Classroom Large Format Athens 13-247 Latch 10-025 Strike ND70JATH613
- SCHLAGE COMMERCIAL Bright Brass Storeroom S80SAT605 S80SAT605
- SCHLAGE COMMERCIAL Satin Chrome Mortise Lock L9070P06L626 L9070P06L626
- SCHLAGE COMMERCIAL Satin Nickel Mortise Lock L017041A619 L017041A619
- SCHLAGE COMMERCIAL Satin Brass Mortise Lock L9010M81A606 L9010M81A606
- SCHLAGE COMMERCIAL CS210-B500BJAZ625PLY Entry B500 12339 Latches 10121 s Less Format IC Core Jazz Plymouth Plate CS210-B500BJAZ625PLY
- CORBIN Door Lever Lockset, Mechanical, Mortise ML2060 HPSK 630
- SCHLAGE COMMERCIAL Satin Chrome Storeroom ND80JDELEURHO626RX ND80JDELEURHO626RX
- Schlage Commercial Door Lever Locksets