Schlage Commercial
Oil Rubbed Bronze Storeroom ND96LDRHO613
- Zoro #: G2014663
- Mfr #: ND96LDRHO613

Hover or click to zoom Tap to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $417.96
Schlage Commercial #ND96LDRHO613 Specifications
- Zoro #: G2014663
- Mfr #: ND96LDRHO613
- Includes: Latch
- Keyway Type: Schlage
- Location Type: Commercial
- Lockset Function: Storeroom
- Style: Rhodes
- Finish: Oil Rubbed Bronze
- Item: Oil Rubbed Bronze Storeroom ND96LDRHO613
- Strike: Oil Rubbed Bronze
- Country of Origin (subject to change): Mexico
Description
Schlage Commercial ND96LDRHO613 ND Series Vandlgard Storeroom Less Cylinder Rhodes with 13-247 Latch 10-025 Strike Oil Rubbed Bronze Finish
Reviews of Schlage Commercial #ND96LDRHO613
Explore more
- SCHLAGE COMMERCIAL Satin Stainless Steel Mortise Lock L017212A630LH L017212A630LH
- SCHLAGE COMMERCIAL Bright Chrome Restroom ND85LDRHO625 ND85LDRHO625
- SCHLAGE COMMERCIAL Bright Brass Corridor D73PLY605 D73PLY605
- SCHLAGE COMMERCIAL Satin Chrome Classroom ND94JDSPA626 ND94JDSPA626
- SCHLAGE COMMERCIAL Satin Chrome Lever 03030RHO626 03030RHO626
- SCHLAGE COMMERCIAL Satin Chrome Classroom ND94RDSPA626 ND94RDSPA626
- INOX RA105 Frankfurt w/MicroArmor Tubular Passage, 2-3/4" Backset, Satin S/S RA105L471-32D-AM
- OMNIA LVR 2-3/16" Rose Pass 2-3/4" BS T 1-3/4" Doors ORB 918 918/55C.PA10B
- Schlage Commercial Passage Door Handles