Shop Alternate Products
This Product is Discontinued
Schlage Commercial
Satin Brass Mortise Lock L9082PEL12B606LH (Discontinued)
Mfr # L9082PEL12B606LH
Zoro # G2911257
Free Shipping & Returns
This Product is Discontinued
Key Features
- Keyway Type C Keyway
- Location Type Commercial
- Lockset Function Institution
- Style Left Hand
- Finish Satin Brass