Schlage Commercial
Satin Bronze Classroom ND75LDSPA612
- Zoro #: G5278824
- Mfr #: ND75LDSPA612

Hover or click to zoom Tap to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $414.00
Schlage Commercial #ND75LDSPA612 Specifications
- Zoro #: G5278824
- Mfr #: ND75LDSPA612
- Includes: Latch
- Keyway Type: Schlage
- Location Type: Commercial
- Lockset Function: Classroom
- Style: Sparta
- Finish: Satin Bronze
- Item: Satin Bronze Classroom ND75LDSPA612
- Strike: Satin Bronze
- Country of Origin (subject to change): Mexico
Description
Schlage Commercial ND75LDSPA612 ND Series Classroom Security Less Cylinder Sparta with 13-247 Latch 10-025 Strike Satin Bronze Finish
Reviews of Schlage Commercial #ND75LDSPA612
Explore more
- SCHLAGE COMMERCIAL Satin Chrome Classroom ND94BDSPA626 ND94BDSPA626
- SCHLAGE COMMERCIAL Satin Chrome Classroom ND70RDRHO626 ND70RDRHO626
- SCHLAGE COMMERCIAL Oil Rubbed Bronze Corridor ND97LDSPA613 ND97LDSPA613
- BALDWIN ESTATE Entry Door Levers Antique Brass 5239.050.RENT
- OMNIA Lever 2-5/8" Rose Pass 2-3/8" BS T 1-3/4" Doors Bright Brass 904 904/00B.PA1
- Schlage Commercial Door Levers & Door Lever Locksets