Schlage Commercial

Satin Bronze Storeroom A80PLY612A

Schlage Commercial Satin Bronze Storeroom A80PLY612A A80PLY612A
Hover or click to zoom Tap to zoom
Key Features
  • Includes: Latch
  • Keyway Type: C Keyway
  • Location Type: Commercial
  • Lockset Function: Storeroom
  • Style: Plymouth
  • Finish: Satin Bronze
  • Item: Satin Bronze Storeroom A80PLY612A
  • Strike: Satin Bronze
See full product details
$136.00

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Schlage Commercial #A80PLY612A Specifications

  • Includes: Latch
  • Keyway Type: C Keyway
  • Location Type: Commercial
  • Lockset Function: Storeroom
  • Style: Plymouth
  • Finish: Satin Bronze
  • Item: Satin Bronze Storeroom A80PLY612A
  • Strike: Satin Bronze
  • Product Type: Lock
  • Country of Origin (subject to change): Mexico

Description

Schlage Commercial A80PLY612A A Series Storeroom Plymouth Lock C Keyway with 11096 Latch 10025 Strike Satin Bronze Finish

Reviews of Schlage Commercial #A80PLY612A

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.