Schlage Commercial

Satin Bronze Vestibule ND60LDATH612

Schlage Commercial Satin Bronze Vestibule ND60LDATH612 ND60LDATH612
Hover or click to zoom Tap to zoom
$309.87
  • Includes: Latch
  • Keyway Type: Schlage
  • Location Type: Commercial
See full product details
This item ships free.

Total: $309.87

Schlage Commercial #ND60LDATH612 Specifications

  • Includes: Latch
  • Keyway Type: Schlage
  • Location Type: Commercial
  • Lockset Function: Vestibule
  • Style: Athens
  • Finish: Satin Bronze
  • Item: Satin Bronze Vestibule ND60LDATH612
  • Strike: Satin Bronze
  • Country of Origin (subject to change): Mexico

Description

Schlage Commercial ND60LDATH612 ND Series Vestibule Less Cylinder Athens with 13-247 Latch 10-025 Strike Satin Bronze Finish

Reviews of Schlage Commercial #ND60LDATH612