Schlage Commercial

Satin Chrome Entry AL53BDSAT626T

Schlage Commercial Satin Chrome Entry AL53BDSAT626T AL53BDSAT626T
Hover or click to zoom Tap to zoom
Key Features
  • Includes: Latch
  • Keyway Type: Schlage
  • Location Type: Commercial
  • Finish: Satin Chrome
  • Item: Satin Chrome Entry AL53BDSAT626T
  • Function: Entry
  • Strike: Satin Chrome
  • Product Type: Lock
See full product details
$146.88

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Schlage Commercial #AL53BDSAT626T Specifications

  • Includes: Latch
  • Keyway Type: Schlage
  • Location Type: Commercial
  • Finish: Satin Chrome
  • Item: Satin Chrome Entry AL53BDSAT626T
  • Function: Entry
  • Strike: Satin Chrome
  • Product Type: Lock
  • Country of Origin (subject to change): Mexico

Description

Schlage Commercial AL53BDSAT626T AL Series Entry Small Format Less Core Saturn Lock with 11096 Latch 10001 Strike Satin Chrome Finish

Reviews of Schlage Commercial #AL53BDSAT626T

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.