Schlage Commercial

Satin Chrome Storeroom ND80BDELATH626RX

Schlage Commercial Satin Chrome Storeroom ND80BDELATH626RX ND80BDELATH626RX
Hover or click to zoom Tap to zoom
$546.48
  • Includes: Latch
  • Keyway Type: Schlage
  • Location Type: Commercial
See full product details
This item ships free.

Total: $546.48

Schlage Commercial #ND80BDELATH626RX Specifications

  • Includes: Latch
  • Keyway Type: Schlage
  • Location Type: Commercial
  • Lockset Function: Storeroom
  • Style: Athens
  • Finish: Satin Chrome
  • Item: Satin Chrome Storeroom ND80BDELATH626RX
  • Strike: Satin Chrome
  • Country of Origin (subject to change): Mexico

Description

Schlage Commercial ND80BDELATH626RX ND Series Storeroom Electrically Locked with RX Switch Small Format Less Core Athens with 13-247 Latch 10-025 Strike Satin Chrome Finish

Reviews of Schlage Commercial #ND80BDELATH626RX