Schlage Commercial

Satin Chrome Storeroom S80FLA626LHA

Schlage Commercial Satin Chrome Storeroom S80FLA626LHA S80FLA626LHA
Hover or click to zoom Tap to zoom
Key Features
  • Includes: Latch
  • Keyway Type: C Keyway
  • Location Type: Commercial
  • Lockset Function: Storeroom
  • Style: Flair
  • Finish: Satin Chrome
  • Item: Satin Chrome Storeroom S80FLA626LHA
  • Features: Left Hand
See full product details
$163.54

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Schlage Commercial #S80FLA626LHA Specifications

  • Includes: Latch
  • Keyway Type: C Keyway
  • Location Type: Commercial
  • Lockset Function: Storeroom
  • Style: Flair
  • Finish: Satin Chrome
  • Item: Satin Chrome Storeroom S80FLA626LHA
  • Features: Left Hand
  • Strike: Satin Chrome
  • Country of Origin (subject to change): Mexico

Description

Schlage Commercial S80FLA626LHA S Series Storeroom C Keyway Flair Left Hand with 16-203 Latch 10-025 Strike Satin Chrome Finish

Reviews of Schlage Commercial #S80FLA626LHA

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.