Zoro Homepage

Deadbolt Locks

  • Mfr # 10-094 613

  • Zoro # G816521222


product price: $13.35
/ea

Key Features

Strike Plate Width
1 1/8 in
Standards
BAA Compliant
ANSI/BHMA Finish
Satin Chromium-Plated
Strike Plate Height
2 3/4 in
Material
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-094 613
Zoro #
G816521222
UPC #
197163326198
Country of Origin
Mexico

Dimensions

Strike Plate Width
1 1/8 in
Strike Plate Height
2 3/4 in

Details

Standards
BAA Compliant
ANSI/BHMA Finish
Satin Chromium-Plated
Item
Deadbolt Locks
Material
Bronze
Application
Commercial

Description

Deadbolt Locks, Keyway Type Not Applicable, Key Type Not Applicable, Standards BAA Compliant, ADA Compliant Not Applicable, Backset Not Applicable, Material Bronze, Throw Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.