Shop Alternate Products
This Product is Discontinued
Schlage Electronics
Electromagnetic Lock, 12/24 VDC, 1200 lbs (Discontinued)
Mfr # 70TJ
Zoro # G2314024
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Above Door Frame Surface Mount
- Holding Force (Lb.) 1000
- Mfr. Series MagForce 70
- Strike Plate Depth (In.) 9/16
- Strike Plate Length (In.) 7