15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Electromagnetic Lock, 600 lbs

SCHLAGE ELECTRONICS| Zoro #: G0451997| Mfr #: 40

$275.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0451997 Mfr #: 40
Opening Action: Instant Open and Status MonitorLock Body Length (In.): 8
Lock Body Depth (In.): 1-5/8Strike Plate Length (In.): 7
Strike Plate Depth (In.): 9/16Standards: UL10C 1 Hour Fire Rated
Item: Electromagnetic LockType: Frame Surface Mount
Amp Draw @ 12V: 0.32Amp Draw @ 24V: 0.15
Input Voltage: 12/24VDCHolding Force (Lb.): 500
Lock Body Width (In.): 1-7/8Mfr. Series: MagForce 40
Includes: -Finish: Stainless Steel
Release Delay: -Armature Width (In.): -
Armature Length (In.): -Total Projection (In.): -
Armature Depth (In.): -Projection from Wall (In.): -
Material: -Strike Plate Width (In.): 1-5/8
Country of Origin (subject to change): China

Product Description

Electromagnetic Lock, Frame Surface Mount, Opening Action Instant Open and Status Monitor, Amp Draw @ 12V 0.32, Amp Draw @ 24V 0.15, Input Voltage 12/24VDC, Holding Force 600 Lb., Lock Body Length 8 In., Lock Body Width 1 7/8 In., Lock Body Depth 1 5/8 In., Strike Plate Length 7 In., Strike Plate Width 1 5/8 In., Strike Plate Depth 9/16 In., Mfr Series MagForce 40, Stainless Steel Finish, Standards UL10C 1 Hour Fire Rated, For Use With Outswing Doors

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.