Exit Device, Smart Bar

SCHLAGE ELECTRONICS| Zoro #: G2183517| Mfr #: 692-36-628-RDAR

$323.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2183517 Mfr #: 692-36-628-RDAR
Item: Smart BarType: Non Latching Exit
Input Voltage: 12 or 24 VAC/DCRating: 250MA, 3A @ 30VDC, SPDT
Finish: Clear AnodizedIncludes: 16 Feet Door Cable and Cord
Country of Origin (subject to change): United States

Product Description

Smart Bar Exit Device, Includes Audible Alarm, Output SPDT Contacts Rated 3 Amps @ 30 VDC, Input 12/24 VDC, Current 250 mA, For 36 Inch or Less Door, Electromechanical, Heavy Duty Aluminum Bar With Metal End Caps, Legend Push To Exit, Lock Non Latching, Push to Deactivate, 16 Foot Door Cable and Cord

Product Reviews

Save 15%. Sign up for Z-mail.