Handheld Device, pre-loaded SUS, USB

SCHLAGE ELECTRONICS |Zoro #: G1883987|Mfr #: HHD

$707.95 /ea

This item ships free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G1883987 Mfr #: HHD
Input Voltage: Battery: Rechargeable 3.7V, 1, 230mAH, Li-ionKeypad: Touchscreen With Backlit Keypad
Item: Handheld Access Control DeviceType: 125 MB RAM/256 MB ROM
Height: 5-1/3"Depth: 2/3"
Country of Origin (subject to change): South Korea

Product Description

Handheld Access Control Device, Type 125 MB RAM/256 MB ROM, Depth 2/3 In., Height 5-1/3 In., Input Voltage Battery: Rechargeable 3.7V, 1, 230mAH, Li-ion, Keypad Touchscreen With Backlit Keypad, For Use With AD-200 Series Offline Electronic Locks

Product Reviews

Save 15% when you sign up for Z-mail.