
Grade 1 Classroom Lock, Rhodes Lever, SFIC Prep Less Core, Extended Outside for 2-1/2 In. Door, Sati
Mfr # ND70BD RHO 626 EO212
Zoro # G109953341
product price:Â $931.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
2-1/2 in
Lockset Finish
Satin Chrome
Fire Rated
3 Hours {A}
Features
Classroom
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ND70BD RHO 626 EO212
Zoro #
G109953341
UPC #
197163104154
Country of Origin
Mexico
Dimensions
Required Door Thickness
2-1/2 in
Length
9.5 in
Width
8.25 in
Details
Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Fire Rated
3 Hours {A}
Features
Classroom
Material
Metal
Weight
5 lb
Cylinder Core Type
SFIC Prep Less Core
Type
Cylindrical Lock
Description
Grade 1 Classroom Lock, Rhodes Lever, SFIC Prep Less Core, Extended Outside for 2-1/2 In. Door, Satin Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.