Grade 1 Double Dummy Trim, Sparta Lever, Non-Keyed, Satin Chrome Finish, Non-Handed

  • Mfr # ND172 SPA 626

  • Zoro # G514531752


product price:  $188.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Color
Satin Chrome
Width
8.25
Overall Length
9.5
series
ND Series Lever Locks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ND172 SPA 626
Zoro #
G514531752
UPC #
-
Country of Origin
Mexico

Dimensions

Width
8.25
Overall Length
9.5

Details

Finish
Satin Chrome
Color
Satin Chrome
series
ND Series Lever Locks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.