Grade 1 Entrance/Office Lock, Rhodes Lever, FSIC Prep Less Core, Bright Chrome Finish, Non-

  • Mfr # ND50JD RHO 625

  • Zoro # G116469361


product price:  $527.99
/ea
Free Shipping & Returns

Key Features

Required Door Thickness
1-5/8 in to 2-1/8 in
Keyway Type
Schlage FSIC Prep Less Core
Backset
2-3/4 in
Lockset Grade
Grade 1
Lockset Finish
Bright Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ND50JD RHO 625
Zoro #
G116469361
UPC #
840067603321
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-5/8 in to 2-1/8 in
Height
4-3/4 in
Length
9-1/2 in
Width
8-1/4 in

Details

Keyway Type
Schlage FSIC Prep Less Core
Backset
2-3/4 in
Lockset Grade
Grade 1
Lockset Finish
Bright Chrome
Material
VARIES
Series
ND

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.