
Grade 1 Mortise Storeroom Lock, Less Conventional Cylinder, 07 Lever, N Escutcheon, Dark Oxidized S
Mfr # L9080L 07N 613
Zoro # G416469221
product price:Â $786.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Lockset Finish
Oil Rubbed Bronze
Backset
2-3/4 in
Keyway Type
Less Conventional Cylinder
Required Door Thickness
1-3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L9080L 07N 613
Zoro #
G416469221
UPC #
197163376131
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/4 in
Width
5.38 in
Height
5.63 in
Length
10.38 in
Details
Lockset Grade
Grade 1
Lockset Finish
Oil Rubbed Bronze
Backset
2-3/4 in
Keyway Type
Less Conventional Cylinder
Material
VARIES
Series
L9000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.