Grade 1 Passage Latch Mortise Lock, 17 Lever, L Escutcheon, Stainless Steel Finish, Reversible

  • Mfr # L9010 17L 630

  • Zoro # G409948191


product price:  $672.99
/ea
Free Shipping & Returns

Key Features

For Use With
L9000 Series Mortise Lock
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Finish
Satin Stainless
Width
5.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L9010 17L 630
Zoro #
G409948191
UPC #
197163130450
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 in
Width
5.375 in
Length
10.375 in
Depth
5.625 in

Details

For Use With
L9000 Series Mortise Lock
Lockset Grade
Grade 1
Finish
Satin Stainless
Fire Rated
3 Hours {A}
Door Handing
Field Reversible
Net Weight
6.3 lb
Item
Mortise Lock
Material
Metal

Description

Grade 1 Passage Latch Mortise Lock, 17 Lever, L Escutcheon, Satin Stainless Steel Finish, Field Reversible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.