
Grade 1 Passage Latch Mortise Lock, Latitude Lever, L Escutcheon, Flat Black Coated Finish, Field R
Mfr # L9010 LATL 622
Zoro # G416469023
product price:Â $727.99
/ea
Free Shipping & Returns
Key Features
Width
5-1/4 in
Finish
Sprayed Black
Series
L9000
Length
10-1/4 in
Required Door Thickness
1-3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L9010 LATL 622
Zoro #
G416469023
UPC #
197163375141
Country of Origin
Mexico
Dimensions
Width
5-1/4 in
Length
10-1/4 in
Required Door Thickness
1-3/4 in
Height
5-1/2 in
Details
Finish
Sprayed Black
Series
L9000
Item
Mortise Lock
Material
VARIES
Backset
2-3/4 in
Grade
Grade 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.