Grade 1 Storeroom Mortise Lock, Conventional Cylinder, S123 Keyway, 17 Lever, A Rose, Bright Chrome

  • Mfr # L9080P 17A 625

  • Zoro # G014532389


product price:  $876.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Bright Chrome
Color
Bright Chrome
Length
1.375
Width
5.375
series
L9000 Series Mortise Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L9080P 17A 625
Zoro #
G014532389
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1.375
Width
5.375

Details

Lockset Finish
Bright Chrome
Color
Bright Chrome
series
L9000 Series Mortise Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.