Grade 2 Entrance Cyl Lock, Broadway Lever, Satin Chrome, Square Corner Deadlatch, 3-3/4in Backset

  • Mfr # ALX53P BRW 626 14-028

  • Zoro # G116503553


product price:  $260.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 2
Required Door Thickness
1-3/8 to 1-3/4
Lockset Finish
Satin Chrome
Keyway Type
Conventional Cylinder
Height
4-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALX53P BRW 626 14-028
Zoro #
G116503553
UPC #
197163372171
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 to 1-3/4
Height
4-3/4 in
Width
8-1/4 in
Length
9-1/2 in

Details

Lockset Grade
Grade 2
Lockset Finish
Satin Chrome
Keyway Type
Conventional Cylinder
Backset
3-3/4 in
Series
ALX
Material
VARIES

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.