Grade 2 Storeroom Cylindrical Lock with Field Selectable Vandlgard, Rhodes Lever, FSIC Less
Mfr # ALX80J RHO 625
Zoro # G014533492
product price:Â $207.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Bright Chrome
Color
Bright Chrome
Length
9.5
Width
8.25
series
ALX Series Lever Locks
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ALX80J RHO 625
Zoro #
G014533492
UPC #
-
Country of Origin
Mexico
Dimensions
Length
9.5
Width
8.25
Details
Lockset Finish
Bright Chrome
Color
Bright Chrome
series
ALX Series Lever Locks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.