
Grade 2 Storeroom Cylindrical Lock with Field Selectable Vandlgard, Rhodes Lever, FSIC Less Core, Ma
Mfr # ALX80J RHO 622
Zoro # G709952492
product price:Â $193.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 1-3/4 in
Lockset Finish
Matte Black
Length
9.5 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ALX80J RHO 622
Zoro #
G709952492
UPC #
840067651339
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/8 in to 1-3/4 in
Length
9.5 in
Width
8.25 in
Details
Lockset Grade
Grade 2
Lockset Finish
Matte Black
Material
Metal
Features
Storeroom
Fire Rated
3 Hours {A}
Type
Cylindrical Lock
Cylinder Core Type
Schlage FSIC Prep Less Core
Weight
5 lb
Description
Grade 2 Storeroom Cylindrical Lock with Field Selectable Vandlgard, Rhodes Lever, FSIC Less Core, Matte Black Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.