Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Satin Nickel Dummy Knob Lockset, Andover/Addison

  • Zoro #: G0940550
  • Mfr #: F170 AND 619 ADD
$16.95
  • For Use With: Residential/Light Commercial Applications
  • Strike Dim.: 1-5/8 in X 2-1/4 in
  • Lockset Fire Rating: Not Rated
See full product details
Orders over $75 ship free.

Schlage #F170 AND 619 ADD Specifications

  • Zoro #: G0940550
  • Mfr #: F170 AND 619 ADD
For Use With: Residential/Light Commercial Applications Strike Dim.: 1-5/8 in X 2-1/4 in
Lockset Fire Rating: Not Rated Strike Type: Round Corner Full Lip Strike
Lockset Function: Dummy Mortise / Cylindrical: Cylindrical
Lockset Handle Type: Knob Lockset Finish: Satin Nickel
Style: F Andover/Addison Ligature Resistant: No
Backset: 2-3/8 in or 2-3/4 in Required Door Thickness: 1-3/8 in and 1-3/4 in
Location Type: Commercial, Residential Standards: ANSI A156.2
Number of Keys: 0 Includes: Latch, Mounting Hardware, Strike
Lockset Performance Strength: Light Duty Lockset Grade: 2
Item: Knob Lockset Key Type: Not Keyed
Pins: 0 Knob Material: Brass
ADA Compliant: No Electrical/Mechanical: Mechanical
Mortise/Cylindrical: Cylindrical Series: F
Keyway Type: None Features:
Fire Rated: Number of Pins:
Grade: Finish:
Handle Material: Keying:
Key Material: Mounting:
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Mechanical, Knob, Cylindrical, Lockset Function Dummy, Lockset Grade 2, F Andover/Addison Style, Satin Nickel Lockset Finish, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, For Use With Residential/Light Commercial Applications, Includes Latch, Mounting Hardware, Strike, Item Knob Lockset, Knob Material Brass, Location Type Commercial, Residential

Reviews of Schlage #F170 AND 619 ADD