Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Antique Brass Dummy Knob Lockset, Georgian/Addison

  • Zoro #: G0940663
  • Mfr #: F170 GEO 609 ADD
$14.81
  • Location Type: Commercial, Residential
  • Number of Keys: 0
  • Backset: 2-3/8 in or 2-3/4 in
See full product details
Orders over $75 ship free.

Schlage #F170 GEO 609 ADD Specifications

  • Zoro #: G0940663
  • Mfr #: F170 GEO 609 ADD
Location Type: Commercial, Residential Number of Keys: 0
Backset: 2-3/8 in or 2-3/4 in Standards: ANSI A156.2
Ligature Resistant: No Pins: 0
Includes: Latch, Mounting Hardware, Strike Knob Material: Brass
Lockset Performance Strength: Light Duty Mortise / Cylindrical: Cylindrical
Strike Type: Round Corner Full Lip Strike Required Door Thickness: 1-3/8 in and 1-3/4 in
Item: Knob Lockset Series: F
Electrical/Mechanical: Mechanical Keyway Type: None
Style: F Georgian/Addison Lockset Function: Dummy
Lockset Handle Type: Knob For Use With: Residential/Light Commercial Applications
Strike Dim.: 1-5/8 in X 2-1/4 in Lockset Finish: Antique Brass
Lockset Fire Rating: Not Rated Mortise/Cylindrical: Cylindrical
Lockset Grade: 2 Key Type: Not Keyed
ADA Compliant: No Keying:
Mounting: Features:
Fire Rated: Handle Material:
Key Material: Grade:
Finish: Number of Pins:
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Mechanical, Knob, Cylindrical, Lockset Function Dummy, Lockset Grade 2, F Georgian/Addison Style, Antique Brass Lockset Finish, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, For Use With Residential/Light Commercial Applications, Includes Latch, Mounting Hardware, Strike, Item Knob Lockset, Knob Material Brass, Location Type Commercial, Residential

Reviews of Schlage #F170 GEO 609 ADD