Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Antique Pewter Dummy Knob Lockset, Georgian/Camelot

  • Zoro #: G0940751
  • Mfr #: F170 GEO 620 CAM
$14.81
  • Ligature Resistant: No
  • Backset: 2-3/8 in or 2-3/4 in
  • Lockset Finish: Antique Pewter
See full product details
Orders over $75 ship free.

Schlage #F170 GEO 620 CAM Specifications

  • Zoro #: G0940751
  • Mfr #: F170 GEO 620 CAM
Ligature Resistant: No Backset: 2-3/8 in or 2-3/4 in
Lockset Finish: Antique Pewter Knob Material: Brass
Required Door Thickness: 1-3/8 in and 1-3/4 in Lockset Fire Rating: Not Rated
For Use With: Residential/Light Commercial Applications Pins: 0
Lockset Handle Type: Knob Mortise / Cylindrical: Cylindrical
Electrical/Mechanical: Mechanical Key Type: Not Keyed
Mortise/Cylindrical: Cylindrical Location Type: Commercial, Residential
Lockset Performance Strength: Light Duty Item: Knob Lockset
Includes: Latch, Mounting Hardware, Strike Keyway Type: None
ADA Compliant: No Style: F Georgian/Camelot
Standards: ANSI A156.2 Lockset Grade: 2
Strike Type: Round Corner Full Lip Strike Lockset Function: Dummy
Number of Keys: 0 Strike Dim.: 1-5/8 in X 2-1/4 in
Series: F Number of Pins:
Handle Material: Key Material:
Mounting: Fire Rated:
Finish: Grade:
Keying: Features:
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Mechanical, Knob, Cylindrical, Lockset Function Dummy, Lockset Grade 2, F Georgian/Camelot Style, Antique Pewter Lockset Finish, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, For Use With Residential/Light Commercial Applications, Includes Latch, Mounting Hardware, Strike, Item Knob Lockset, Knob Material Brass, Location Type Commercial, Residential

Reviews of Schlage #F170 GEO 620 CAM