Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Antique Bronze Dummy Knob Lockset, Georgian

  • Zoro #: G0941013
  • Mfr #: F170 GEO 716
$8.97
  • Key Type: Not Keyed
  • Strike Type: Round Corner Full Lip Strike
  • Ligature Resistant: No
See full product details
Orders over $75 ship free.

Schlage #F170 GEO 716 Specifications

  • Zoro #: G0941013
  • Mfr #: F170 GEO 716
Key Type: Not Keyed Strike Type: Round Corner Full Lip Strike
Ligature Resistant: No Lockset Grade: 2
Standards: ANSI A156.2 Number of Keys: 0
Pins: 0 Includes: Latch, Mounting Hardware, Strike
Backset: 2-3/8 in or 2-3/4 in Mortise / Cylindrical: Cylindrical
Lockset Performance Strength: Light Duty Strike Dim.: 1-5/8 in X 2-1/4 in
Lockset Finish: Antique Bronze Location Type: Commercial, Residential
Lockset Handle Type: Knob Keyway Type: None
Lockset Function: Dummy Style: F Georgian
Item: Knob Lockset Required Door Thickness: 1-3/8 in and 1-3/4 in
Series: F ADA Compliant: No
Knob Material: Brass Mortise/Cylindrical: Cylindrical
Lockset Fire Rating: Not Rated Electrical/Mechanical: Mechanical
For Use With: Residential/Light Commercial Applications Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Mechanical, Knob, Cylindrical, Lockset Function Dummy, Lockset Grade 2, F Georgian Style, Antique Bronze Lockset Finish, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, For Use With Residential/Light Commercial Applications, Includes Latch, Mounting Hardware, Strike, Item Knob Lockset, Knob Material Brass, Location Type Commercial, Residential

Reviews of Schlage #F170 GEO 716