Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Antique Brass Dummy Knob Lockset, Plymouth

  • Zoro #: G0941040
  • Mfr #: F170 PLY 609
$9.88
  • Style: F Plymouth
  • Standards: ANSI A156.2
  • Keyway Type: None
See full product details
Orders over $75 ship free.

Schlage #F170 PLY 609 Specifications

  • Zoro #: G0941040
  • Mfr #: F170 PLY 609
Style: F Plymouth Standards: ANSI A156.2
Keyway Type: None Strike Type: Round Corner Full Lip Strike
Lockset Grade: 2 Backset: 2-3/8 in or 2-3/4 in
Strike Dim.: 1-5/8 in X 2-1/4 in Series: F
Knob Material: Brass Item: Knob Lockset
Number of Keys: 0 Lockset Function: Dummy
Includes: Latch, Mounting Hardware, Strike Lockset Handle Type: Knob
Pins: 0 Electrical/Mechanical: Mechanical
Mortise / Cylindrical: Cylindrical Mortise/Cylindrical: Cylindrical
Lockset Fire Rating: Not Rated For Use With: Residential/Light Commercial Applications
Lockset Performance Strength: Light Duty Location Type: Commercial, Residential
ADA Compliant: No Key Type: Not Keyed
Required Door Thickness: 1-3/8 in and 1-3/4 in Ligature Resistant: No
Lockset Finish: Antique Brass Mounting:
Features: Grade:
Finish: Key Material:
Number of Pins: Fire Rated:
Handle Material: Keying:
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Mechanical, Knob, Cylindrical, Lockset Function Dummy, Lockset Grade 2, F Plymouth Style, Antique Brass Lockset Finish, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, For Use With Residential/Light Commercial Applications, Includes Latch, Mounting Hardware, Strike, Item Knob Lockset, Knob Material Brass, Location Type Commercial, Residential, Lockset Performance Strength Light Duty

Reviews of Schlage #F170 PLY 609