Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Satin Nickel Dummy Knob Lockset, Siena/Andover

  • Zoro #: G0941059
  • Mfr #: F170 SIE 619 AND
$20.36
  • Lockset Finish: Satin Nickel
  • Series: F
  • Standards: ANSI A156.2
See full product details
Orders over $75 ship free.

Schlage #F170 SIE 619 AND Specifications

  • Zoro #: G0941059
  • Mfr #: F170 SIE 619 AND
Lockset Finish: Satin Nickel Series: F
Standards: ANSI A156.2 Strike Type: Round Corner Full Lip Strike
Required Door Thickness: 1-3/8 in and 1-3/4 in Lockset Grade: 2
Ligature Resistant: No Lockset Handle Type: Knob
Lockset Performance Strength: Light Duty Keyway Type: None
For Use With: Residential/Light Commercial Applications Style: F Siena/Andover
Number of Keys: 0 Includes: Latch, Mounting Hardware, Strike
Location Type: Commercial, Residential Pins: 0
Lockset Fire Rating: Not Rated Electrical/Mechanical: Mechanical
Mortise/Cylindrical: Cylindrical Mortise / Cylindrical: Cylindrical
Lockset Function: Dummy Knob Material: Brass
Item: Knob Lockset ADA Compliant: No
Key Type: Not Keyed Strike Dim.: 1-5/8 in X 2-1/4 in
Backset: 2-3/8 in or 2-3/4 in Number of Pins:
Mounting: Grade:
Finish: Key Material:
Handle Material: Features:
Keying: Fire Rated:
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Mechanical, Knob, Cylindrical, Lockset Function Dummy, Lockset Grade 2, F Siena/Andover Style, Satin Nickel Lockset Finish, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, For Use With Residential/Light Commercial Applications, Includes Latch, Mounting Hardware, Strike, Item Knob Lockset, Knob Material Brass, Location Type Commercial, Residential

Reviews of Schlage #F170 SIE 619 AND