Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Chrome Entrance Knob Lockset, Siena/Wakefield

  • Zoro #: G0942118
  • Mfr #: F51A SIE 625 WKF
$54.49
  • Pins: 5
  • Standards: ANSI A156.2
  • ADA Compliant: No
See full product details
Orders over $75 ship free.

Schlage #F51A SIE 625 WKF Specifications

  • Zoro #: G0942118
  • Mfr #: F51A SIE 625 WKF
Pins: 5 Standards: ANSI A156.2
ADA Compliant: No Lockset Function: Entrance
For Use With: Residential/Light Commercial Applications Required Door Thickness: 1-3/8 in and 1-3/4 in
Lockset Fire Rating: Not Rated Strike Dim.: 1-5/8 in x 2-1/4 in
Series: F Style: F Siena/Wakefield
Ligature Resistant: No Lockset Handle Type: Knob
Mortise/Cylindrical: Cylindrical Lockset Performance Strength: Light Duty
Key Type: Different Keyway Type: Schlage SC1
Mortise / Cylindrical: Cylindrical Number of Keys: 2
Location Type: Commercial, Residential Item: Knob Lockset
Lockset Grade: 2 Strike Type: Round Corner Full Lip Strike
Electrical/Mechanical: Mechanical Key Material: Brass
Includes: Latch, Mounting Hardware, Strike Knob Material: Brass
Backset: 2-3/8 in or 2-3/4 in Lockset Finish: Chrome
Mounting: Number of Pins:
Fire Rated: Keying:
Handle Material: Finish:
Features: Grade:
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Mechanical, Knob, Cylindrical, Lockset Function Entrance, Lockset Grade 2, F Siena/Wakefield Style, Chrome Lockset Finish, Keyway Type Schlage SC1, Key Type Different, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, For Use With Residential/Light Commercial Applications, Includes Latch, Mounting Hardware, Strike, Item Knob Lockset, Key Material Brass, Knob Material Brass, Location Type Commercial, Residential

Reviews of Schlage #F51A SIE 625 WKF