Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Satin Nickel Passage Knob Lockset, Andover/Wakefield

  • Zoro #: G0939823
  • Mfr #: F10 AND 619 WKF
$34.91
  • ADA Compliant: No
  • For Use With: Residential/Light Commercial Applications
  • Standards: ANSI A156.2
See full product details
Orders over $75 ship free.

Schlage #F10 AND 619 WKF Specifications

  • Zoro #: G0939823
  • Mfr #: F10 AND 619 WKF
ADA Compliant: No For Use With: Residential/Light Commercial Applications
Standards: ANSI A156.2 Series: F
Number of Keys: 0 Item: Knob Lockset
Lockset Fire Rating: Not Rated Electrical/Mechanical: Mechanical
Lockset Grade: 2 Includes: Latch, Mounting Hardware, Strike
Backset: 2-3/8 in or 2-3/4 in Lockset Function: Passage
Lockset Performance Strength: Light Duty Lockset Handle Type: Knob
Strike Type: Round Corner Full Lip Strike Style: F Andover/Wakefield
Required Door Thickness: 1-3/8 in and 1-3/4 in Key Type: Not Keyed
Mortise / Cylindrical: Cylindrical Keyway Type: None
Strike Dim.: 1-5/8 in X 2-1/4 in Location Type: Commercial, Residential
Pins: 0 Knob Material: Brass
Mortise/Cylindrical: Cylindrical Ligature Resistant: No
Lockset Finish: Satin Nickel Number of Pins:
Grade: Keying:
Features: Fire Rated:
Handle Material: Key Material:
Finish: Mounting:
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Mechanical, Knob, Cylindrical, Lockset Function Passage, Lockset Grade 2, F Andover/Wakefield Style, Satin Nickel Lockset Finish, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, For Use With Residential/Light Commercial Applications, Includes Latch, Mounting Hardware, Strike, Item Knob Lockset, Knob Material Brass, Location Type Commercial, Residential

Reviews of Schlage #F10 AND 619 WKF