Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Antique Bronze Passage Knob Lockset, Andover/Addison

  • Zoro #: G0939869
  • Mfr #: F10 AND 716 ADD
$32.54
  • ADA Compliant: No
  • Key Type: Not Keyed
  • Lockset Fire Rating: Not Rated
See full product details
Orders over $75 ship free.

Schlage #F10 AND 716 ADD Specifications

  • Zoro #: G0939869
  • Mfr #: F10 AND 716 ADD
ADA Compliant: No Key Type: Not Keyed
Lockset Fire Rating: Not Rated Standards: ANSI A156.2
Mortise / Cylindrical: Cylindrical Includes: Latch, Mounting Hardware, Strike
Lockset Finish: Antique Bronze For Use With: Residential/Light Commercial Applications
Lockset Function: Passage Knob Material: Brass
Mortise/Cylindrical: Cylindrical Strike Dim.: 1-5/8 in X 2-1/4 in
Lockset Handle Type: Knob Ligature Resistant: No
Lockset Grade: 2 Backset: 2-3/8 in or 2-3/4 in
Style: F Andover/Addison Item: Knob Lockset
Required Door Thickness: 1-3/8 in and 1-3/4 in Number of Keys: 0
Location Type: Commercial, Residential Electrical/Mechanical: Mechanical
Strike Type: Round Corner Full Lip Strike Keyway Type: None
Pins: 0 Series: F
Lockset Performance Strength: Light Duty Number of Pins:
Fire Rated: Finish:
Mounting: Key Material:
Keying: Features:
Grade: Handle Material:
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Mechanical, Knob, Cylindrical, Lockset Function Passage, Lockset Grade 2, F Andover/Addison Style, Antique Bronze Lockset Finish, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, For Use With Residential/Light Commercial Applications, Includes Latch, Mounting Hardware, Strike, Item Knob Lockset, Knob Material Brass, Location Type Commercial, Residential

Reviews of Schlage #F10 AND 716 ADD