Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bright Brass Passage Knob Lockset, Georgian/Camelot

  • Zoro #: G0939710
  • Mfr #: F10 GEO 605 CAM
$28.37
  • Lockset Function: Passage
  • Item: Knob Lockset
  • Lockset Finish: Bright Brass
See full product details
Orders over $75 ship free.

Schlage #F10 GEO 605 CAM Specifications

  • Zoro #: G0939710
  • Mfr #: F10 GEO 605 CAM
Lockset Function: Passage Item: Knob Lockset
Lockset Finish: Bright Brass Standards: ANSI A156.2
ADA Compliant: No Includes: Latch, Mounting Hardware, Strike
Mortise / Cylindrical: Cylindrical Lockset Performance Strength: Light Duty
Ligature Resistant: No Lockset Handle Type: Knob
Key Type: Not Keyed Mortise/Cylindrical: Cylindrical
Lockset Grade: 2 Location Type: Commercial, Residential
Number of Keys: 0 Strike Type: Round Corner Full Lip Strike
Required Door Thickness: 1-3/8 in and 1-3/4 in For Use With: Residential/Light Commercial Applications
Knob Material: Brass Keyway Type: None
Lockset Fire Rating: Not Rated Electrical/Mechanical: Mechanical
Style: F Georgian/Camelot Pins: 0
Series: F Backset: 2-3/8 in or 2-3/4 in
Strike Dim.: 1-5/8 in X 2-1/4 in Finish:
Keying: Key Material:
Handle Material: Number of Pins:
Features: Grade:
Fire Rated: Mounting:
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Mechanical, Knob, Cylindrical, Lockset Function Passage, Lockset Grade 2, F Georgian/Camelot Style, Bright Brass Lockset Finish, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, For Use With Residential/Light Commercial Applications, Includes Latch, Mounting Hardware, Strike, Item Knob Lockset, Knob Material Brass, Location Type Commercial, Residential

Reviews of Schlage #F10 GEO 605 CAM