Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Matte Black Passage Knob Lockset, Plymouth/Camelot

  • Zoro #: G0940298
  • Mfr #: F10 PLY 622 CAM
$24.17
  • Knob Material: Brass
  • Strike Dim.: 1-5/8 in X 2-1/4 in
  • Lockset Performance Strength: Light Duty
See full product details
Orders over $75 ship free.

Schlage #F10 PLY 622 CAM Specifications

  • Zoro #: G0940298
  • Mfr #: F10 PLY 622 CAM
Knob Material: Brass Strike Dim.: 1-5/8 in X 2-1/4 in
Lockset Performance Strength: Light Duty Item: Knob Lockset
Lockset Fire Rating: Not Rated Backset: 2-3/8 in or 2-3/4 in
Location Type: Commercial, Residential Keyway Type: None
Lockset Handle Type: Knob Series: F
For Use With: Residential/Light Commercial Applications Ligature Resistant: No
Key Type: Not Keyed Required Door Thickness: 1-3/8 in and 1-3/4 in
Lockset Function: Passage Pins: 0
Includes: Latch, Mounting Hardware, Strike Standards: ANSI A156.2
ADA Compliant: No Lockset Grade: 2
Style: F Plymouth/Camelot Mortise/Cylindrical: Cylindrical
Mortise / Cylindrical: Cylindrical Electrical/Mechanical: Mechanical
Number of Keys: 0 Lockset Finish: Matte Black
Strike Type: Round Corner Full Lip Strike Fire Rated:
Grade: Keying:
Mounting: Number of Pins:
Key Material: Finish:
Features: Handle Material:
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Mechanical, Knob, Cylindrical, Lockset Function Passage, Lockset Grade 2, F Plymouth/Camelot Style, Matte Black Lockset Finish, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, For Use With Residential/Light Commercial Applications, Includes Latch, Mounting Hardware, Strike, Item Knob Lockset, Knob Material Brass, Location Type Commercial, Residential

Reviews of Schlage #F10 PLY 622 CAM