Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Antique Brass Privacy Knob Lockset, Georgian

  • Zoro #: G0941138
  • Mfr #: F40 GEO 609
$19.95
  • Mortise / Cylindrical: Cylindrical
  • Mortise/Cylindrical: Cylindrical
  • Keyway Type: None
See full product details
Orders over $75 ship free.

Schlage #F40 GEO 609 Specifications

  • Zoro #: G0941138
  • Mfr #: F40 GEO 609
Mortise / Cylindrical: Cylindrical Mortise/Cylindrical: Cylindrical
Keyway Type: None Backset: 2-3/8 in or 2-3/4 in
Lockset Finish: Antique Brass Electrical/Mechanical: Mechanical
Key Type: Not Keyed Series: F
Lockset Fire Rating: Not Rated Lockset Grade: 2
Required Door Thickness: 1-3/8 in and 1-3/4 in Lockset Handle Type: Knob
Lockset Performance Strength: Light Duty Location Type: Commercial, Residential
Item: Knob Lockset For Use With: Residential/Light Commercial Applications
Lockset Function: Privacy Standards: ANSI A156.2
Includes: Latch, Mounting Hardware, Strike Ligature Resistant: No
Knob Material: Brass ADA Compliant: No
Style: F Georgian Pins: 0
Number of Keys: 0 Strike Dim.: 1-5/8 in X 2-1/4 in
Strike Type: Round Corner Full Lip Strike Finish:
Keying: Key Material:
Handle Material: Fire Rated:
Features: Grade:
Number of Pins: Mounting:
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Mechanical, Knob, Cylindrical, Lockset Function Privacy, Lockset Grade 2, F Georgian Style, Antique Brass Lockset Finish, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, For Use With Residential/Light Commercial Applications, Includes Latch, Mounting Hardware, Strike, Item Knob Lockset, Knob Material Brass, Location Type Commercial, Residential

Reviews of Schlage #F40 GEO 609