Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Matte Black Privacy Knob Lockset, Georgian/Brookshire

  • Zoro #: G0941460
  • Mfr #: F40 GEO 622 BRK
$31.97
  • Number of Keys: 0
  • Lockset Grade: 2
  • Knob Material: Brass
See full product details
Orders over $75 ship free.

Schlage #F40 GEO 622 BRK Specifications

  • Zoro #: G0941460
  • Mfr #: F40 GEO 622 BRK
Number of Keys: 0 Lockset Grade: 2
Knob Material: Brass Lockset Performance Strength: Light Duty
Strike Dim.: 1-5/8 in X 2-1/4 in Style: F Georgian/Brookshire
Mortise/Cylindrical: Cylindrical Ligature Resistant: No
Lockset Finish: Matte Black Backset: 2-3/8 in or 2-3/4 in
Electrical/Mechanical: Mechanical Location Type: Commercial, Residential
Lockset Function: Privacy Key Type: Not Keyed
For Use With: Residential/Light Commercial Applications Mortise / Cylindrical: Cylindrical
Lockset Handle Type: Knob Series: F
Strike Type: Round Corner Full Lip Strike Pins: 0
Standards: ANSI A156.2 Keyway Type: None
Item: Knob Lockset Lockset Fire Rating: Not Rated
Includes: Latch, Mounting Hardware, Strike ADA Compliant: No
Required Door Thickness: 1-3/8 in and 1-3/4 in Key Material:
Finish: Mounting:
Number of Pins: Keying:
Grade: Features:
Fire Rated: Handle Material:
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Mechanical, Knob, Cylindrical, Lockset Function Privacy, Lockset Grade 2, F Georgian/Brookshire Style, Matte Black Lockset Finish, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, For Use With Residential/Light Commercial Applications, Includes Latch, Mounting Hardware, Strike, Item Knob Lockset, Knob Material Brass, Location Type Commercial, Residential

Reviews of Schlage #F40 GEO 622 BRK