Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Chrome Privacy Knob Lockset, Georgian/Wakefield

  • Zoro #: G0941521
  • Mfr #: F40 GEO 625 WKF
$30.70
  • For Use With: Residential/Light Commercial Applications
  • Standards: ANSI A156.2
  • Location Type: Commercial, Residential
See full product details
Orders over $75 ship free.

Schlage #F40 GEO 625 WKF Specifications

  • Zoro #: G0941521
  • Mfr #: F40 GEO 625 WKF
For Use With: Residential/Light Commercial Applications Standards: ANSI A156.2
Location Type: Commercial, Residential Keyway Type: None
Lockset Finish: Chrome Style: F Georgian/Wakefield
Required Door Thickness: 1-3/8 in and 1-3/4 in Mortise / Cylindrical: Cylindrical
Key Type: Not Keyed Pins: 0
Series: F Lockset Function: Privacy
Number of Keys: 0 Electrical/Mechanical: Mechanical
Mortise/Cylindrical: Cylindrical Strike Type: Round Corner Full Lip Strike
Lockset Handle Type: Knob Backset: 2-3/8 in or 2-3/4 in
Ligature Resistant: No Lockset Fire Rating: Not Rated
Includes: Latch, Mounting Hardware, Strike Item: Knob Lockset
Knob Material: Brass Strike Dim.: 1-5/8 in X 2-1/4 in
Lockset Grade: 2 Lockset Performance Strength: Light Duty
ADA Compliant: No Mounting:
Grade: Fire Rated:
Handle Material: Features:
Keying: Key Material:
Number of Pins: Finish:
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Mechanical, Knob, Cylindrical, Lockset Function Privacy, Lockset Grade 2, F Georgian/Wakefield Style, Chrome Lockset Finish, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, For Use With Residential/Light Commercial Applications, Includes Latch, Mounting Hardware, Strike, Item Knob Lockset, Knob Material Brass, Location Type Commercial, Residential

Reviews of Schlage #F40 GEO 625 WKF