Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Chrome Privacy Knob Lockset, Orbit/Century

  • Zoro #: G0941433
  • Mfr #: F40 ORB 625 CEN
$31.95
  • Series: F
  • Standards: ANSI A156.2
  • Mortise/Cylindrical: Cylindrical
See full product details
Orders over $75 ship free.

Schlage #F40 ORB 625 CEN Specifications

  • Zoro #: G0941433
  • Mfr #: F40 ORB 625 CEN
Series: F Standards: ANSI A156.2
Mortise/Cylindrical: Cylindrical Lockset Performance Strength: Light Duty
Pins: 0 Includes: Latch, Mounting Hardware, Strike
ADA Compliant: No Ligature Resistant: No
Electrical/Mechanical: Mechanical Style: F Orbit/Century
Lockset Grade: 2 Strike Type: Round Corner Full Lip Strike
Mortise / Cylindrical: Cylindrical Location Type: Commercial, Residential
Lockset Finish: Chrome Number of Keys: 0
Lockset Handle Type: Knob Lockset Function: Privacy
Required Door Thickness: 1-3/8 in and 1-3/4 in Strike Dim.: 1-5/8 in X 2-1/4 in
Keyway Type: None Lockset Fire Rating: Not Rated
Knob Material: Brass For Use With: Residential/Light Commercial Applications
Key Type: Not Keyed Backset: 2-3/8 in or 2-3/4 in
Item: Knob Lockset Finish:
Features: Number of Pins:
Mounting: Keying:
Grade: Handle Material:
Fire Rated: Key Material:
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Mechanical, Knob, Cylindrical, Lockset Function Privacy, Lockset Grade 2, F Orbit/Century Style, Chrome Lockset Finish, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, For Use With Residential/Light Commercial Applications, Includes Latch, Mounting Hardware, Strike, Item Knob Lockset, Knob Material Brass, Location Type Commercial, Residential, Lockset Performance Strength Light Duty

Reviews of Schlage #F40 ORB 625 CEN