Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Satin Nickel Privacy Knob Lockset, Plymouth/Camelot

  • Zoro #: G0941348
  • Mfr #: F40 PLY 619 CAM
$32.79
  • Knob Material: Brass
  • Mortise/Cylindrical: Cylindrical
  • Keyway Type: None
See full product details
Orders over $75 ship free.

Schlage #F40 PLY 619 CAM Specifications

  • Zoro #: G0941348
  • Mfr #: F40 PLY 619 CAM
Knob Material: Brass Mortise/Cylindrical: Cylindrical
Keyway Type: None Strike Type: Round Corner Full Lip Strike
Key Type: Not Keyed Lockset Function: Privacy
Required Door Thickness: 1-3/8 in and 1-3/4 in Standards: ANSI A156.2
Backset: 2-3/8 in or 2-3/4 in Style: F Plymouth/Camelot
Electrical/Mechanical: Mechanical Lockset Fire Rating: Not Rated
Includes: Latch, Mounting Hardware, Strike Ligature Resistant: No
Item: Knob Lockset Number of Keys: 0
For Use With: Residential/Light Commercial Applications Pins: 0
Mortise / Cylindrical: Cylindrical Lockset Finish: Satin Nickel
ADA Compliant: No Lockset Handle Type: Knob
Series: F Lockset Grade: 2
Strike Dim.: 1-5/8 in X 2-1/4 in Lockset Performance Strength: Light Duty
Location Type: Commercial, Residential Grade:
Number of Pins: Handle Material:
Fire Rated: Keying:
Mounting: Finish:
Key Material: Features:
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Mechanical, Knob, Cylindrical, Lockset Function Privacy, Lockset Grade 2, F Plymouth/Camelot Style, Satin Nickel Lockset Finish, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, For Use With Residential/Light Commercial Applications, Includes Latch, Mounting Hardware, Strike, Item Knob Lockset, Knob Material Brass, Location Type Commercial, Residential

Reviews of Schlage #F40 PLY 619 CAM