Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Lever Lockset, Mechanical, Classroom, Grd.1

  • Zoro #: G0084327
  • Mfr #: ND75BD ATH 626

$531.53

Details
  • Series: ND
  • Includes: Hardware
  • Lockset Handle Type: Lever
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Schlage #ND75BD ATH 626 Specifications

  • Zoro #: G0084327
  • Mfr #: ND75BD ATH 626
Series: ND Includes: Hardware
Lockset Handle Type: Lever Strike Type: Curved Lip Strike
Required Door Thickness: 1-5/8" to 2-1/8" Number of Keys: 0
Lockset Performance Strength: Heavy Duty Location Type: Commercial
Mortise/Cylindrical: Cylindrical Strike Dim.: 1-1/4" x 4-7/8"
ADA Compliant: No Ligature Resistant: No
Lockset Grade: 1 Key Type: Not Keyed
Handle Material: Pressure Cast Zinc Electrical/Mechanical: Mechanical
Item: Lever Backset: 2-3/4"
Standards: ANSI A156.2 Cylinder Core Type: Not Included
Keyway Type: None For Use With: Wood, Steel Doors
Lockset Fire Rating: 3 hr. Lockset Finish: Satin Chrome
Style: ND Athens Lockset Function: Classroom
Number of Pins: 0 Country of Origin (subject to change): Multiple

Description

Mechanical, Lever, Cylindrical, Lockset Function Classroom, Lockset Grade 1, Style ND Athens, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type Not Included, For Use With Wood, Steel Doors, Handle Material Pressure Cast Zinc, Includes Hardware, Item Lever, Location Type Commercial, Lockset Performance Strength Heavy Duty, Number of Keys 0

Reviews of Schlage #ND75BD ATH 626