Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Lever Lockset, Mechanical, Classroom, Grd.1

  • Zoro #: G0084318
  • Mfr #: ND95BD ATH 626

$398.10

Details
  • Required Door Thickness: 1-5/8" to 2-1/8"
  • Number of Pins: 0
  • Lockset Performance Strength: Heavy Duty
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Schlage #ND95BD ATH 626 Specifications

  • Zoro #: G0084318
  • Mfr #: ND95BD ATH 626
Required Door Thickness: 1-5/8" to 2-1/8" Number of Pins: 0
Lockset Performance Strength: Heavy Duty Lockset Finish: Satin Chrome
Keyway Type: None Handle Material: Pressure Cast Zinc
Location Type: Commercial Key Type: Not Keyed
Number of Keys: 0 Mortise / Cylindrical: Cylindrical
Lockset Fire Rating: 3 hr. Features: Designed to Disengage Outside Spindle From Latch When In Locked Condition, Inside Lever is Always Free for Immediate Egress
Backset: 2-3/4" Item: Lever
Electrical/Mechanical: Mechanical Series: ND
Style: ND Athens Ligature Resistant: No
For Use With: Wood, Steel Doors Mortise/Cylindrical: Cylindrical
Standards: ANSI A156.2 Lockset Function: Classroom
Cylinder Core Type: Not Included Includes: Hardware
Strike Type: Curved Lip Strike Lockset Handle Type: Lever
Strike Dim.: 1-1/4" x 4-7/8" ADA Compliant: No
Lockset Grade: 1 Country of Origin (subject to change): Multiple

Description

Mechanical, Lever, Cylindrical, Lockset Function Classroom, Lockset Grade 1, Style ND Athens, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type Not Included, Features Designed to Disengage Outside Spindle From Latch When In Locked Condition, Inside Lever is Always Free for Immediate Egress, For Use With Wood, Steel Doors

Reviews of Schlage #ND95BD ATH 626