October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Lever Lockset, Mechanical, Classroom, Grd.2

  • Zoro #: G0084360
  • Mfr #: AL70BD JUP 626

$139.95

Details
  • Electrical/Mechanical: Mechanical
  • Strike Dim.: 1-1/4" x 4-7/8"
  • Location Type: Commercial
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Schlage #AL70BD JUP 626 Specifications

  • Zoro #: G0084360
  • Mfr #: AL70BD JUP 626
Electrical/Mechanical: Mechanical Strike Dim.: 1-1/4" x 4-7/8"
Location Type: Commercial Standards: ANSI A156.2; ADA Compliant
Required Door Thickness: 1-3/8" to 1-7/8" Number of Pins: 0
ADA Compliant: Yes Lockset Function: Classroom
Lockset Fire Rating: 3 hr. Cylinder Core Type: Not Included
Mortise/Cylindrical: Cylindrical Lockset Performance Strength: Medium Duty
Strike Type: Curved Lip Strike Keyway Type: None
Mortise / Cylindrical: Cylindrical Series: AL
For Use With: Wood, Steel Doors Item: Lever
Lockset Handle Type: Lever Lockset Finish: Satin Chrome
Backset: 2-3/4" Style: AL Jupiter
Lockset Grade: 2 Handle Material: Pressure Cast Zinc
Number of Keys: 0 Includes: Hardware
Ligature Resistant: No Key Type: Not Keyed
Country of Origin (subject to change): Multiple

Description

Mechanical, Lever, Cylindrical, Lockset Function Classroom, Lockset Grade 2, Style AL Jupiter, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2; ADA Compliant, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type Not Included, For Use With Wood, Steel Doors, Handle Material Pressure Cast Zinc, Includes Hardware, Item Lever, Location Type Commercial, Lockset Performance Strength Medium Duty

Reviews of Schlage #AL70BD JUP 626