Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Antique Brass Dummy Lever Lockset, Accent/Brookshire, Right Hand

  • Zoro #: G0943420
  • Mfr #: F170 ACC 609 BRK RH
$22.82
  • Item: Door Lever Lockset
  • Lockset Performance Strength: Light Duty
  • Features: Right Hand
See full product details
Orders over $75 ship free.

Schlage #F170 ACC 609 BRK RH Specifications

  • Zoro #: G0943420
  • Mfr #: F170 ACC 609 BRK RH
Item: Door Lever Lockset Lockset Performance Strength: Light Duty
Features: Right Hand Location Type: Commercial, Residential
Number of Keys: 0 Keyway Type: None
Handle Material: Brass For Use With: Residential/Light Commercial Applications
ADA Compliant: No Standards: ANSI A156.2
Includes: Latch, Mounting Hardware, Strike Lockset Handle Type: Lever
Required Door Thickness: 1-3/8 in to 1-3/4 in Series: F
Lockset Grade: 2 Cylinder Core Type: Not Included
Backset: 2-3/8 in or 2-3/4 in Style: F Accent/Brookshire
Strike Type: Round Corner Full Lip Strike Lockset Finish: Antique Brass
Ligature Resistant: No Mortise/Cylindrical: Cylindrical
Number of Pins: 0 Mortise / Cylindrical: Cylindrical
Electrical/Mechanical: Mechanical Strike Dim.: 1-5/8 in x 2-1/4 in
Key Type: Not Keyed Lockset Function: Dummy
Lockset Fire Rating: 3 hr Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Mechanical, Lever, Cylindrical, Lockset Function Dummy, Lockset Grade 2, Style F Accent/Brookshire, Lockset Finish Antique Brass, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Cylinder Core Type Not Included, Features Right Hand, For Use With Residential/Light Commercial Applications, Handle Material Brass, Includes Latch, Mounting Hardware, Strike, Item Door Lever Lockset

Reviews of Schlage #F170 ACC 609 BRK RH