Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Antique Nickel Dummy Lever Lockset, Accent, Left Hand

  • Zoro #: G0943728
  • Mfr #: F170 ACC 621 LH
$16.95
  • Item: Door Lever Lockset
  • Lockset Finish: Antique Nickel
  • Features: Left Hand
See full product details
Orders over $75 ship free.

Schlage #F170 ACC 621 LH Specifications

  • Zoro #: G0943728
  • Mfr #: F170 ACC 621 LH
Item: Door Lever Lockset Lockset Finish: Antique Nickel
Features: Left Hand Mortise/Cylindrical: Cylindrical
Ligature Resistant: No Backset: 2-3/8 in or 2-3/4 in
For Use With: Residential/Light Commercial Applications Cylinder Core Type: Not Included
Series: F Strike Type: Round Corner Full Lip Strike
Handle Material: Brass Lockset Fire Rating: 3 hr
ADA Compliant: No Style: F Accent
Lockset Function: Dummy Mortise / Cylindrical: Cylindrical
Includes: Latch, Mounting Hardware, Strike Strike Dim.: 1-5/8 in x 2-1/4 in
Number of Pins: 0 Standards: ANSI A156.2
Lockset Performance Strength: Light Duty Key Type: Not Keyed
Lockset Grade: 2 Location Type: Commercial, Residential
Keyway Type: None Lockset Handle Type: Lever
Required Door Thickness: 1-3/8 in to 1-3/4 in Electrical/Mechanical: Mechanical
Number of Keys: 0 Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Mechanical, Lever, Cylindrical, Lockset Function Dummy, Lockset Grade 2, Style F Accent, Lockset Finish Antique Nickel, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Cylinder Core Type Not Included, Features Left Hand, For Use With Residential/Light Commercial Applications, Handle Material Brass, Includes Latch, Mounting Hardware, Strike, Item Door Lever Lockset

Reviews of Schlage #F170 ACC 621 LH